Shop ACCUFORM
See all product information
Create Account
Stop The Spread Of Germs - Wash Your Hands, Adhesive Dura-Poly, 3.5 in x 5 in, Adhesive
- Mfr # LRST503XVE
- Zoro # G915240284
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Legend
Stop The Spread Of Germs - Wash Your Hands
Sign Material
Adhesive Dura-Poly
Height
3.5 in
Width
5 in
Thickness
0.005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRST503XVE
- Zoro #
- G915240284
- UPC #
- 846642095321
- Country of Origin
- United States
- Legend
- Stop The Spread Of Germs - Wash Your Hands
- Sign Material
- Adhesive Dura-Poly
- Sign Mounting Style
- Adhesive
Dimensions
- Height
- 3.5 in
- Width
- 5 in
- Thickness
- 0.005 in
Description
Safety Label, STOP THE SPREAD OF GERMS, 3.5 x 5, Adhesive Dura-Poly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.