Zoro Homepage

STOPPLUG LABELS STYLE 110 VAC

  • Mfr # KDD227

  • Zoro # G515233181


product price: $8.89
/ea

Key Features

Material
Adhesive Poly
Height
0.75 in
Width
3 in
Header
Danger
Legend
DANGER LOCKED OUT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD227
Zoro #
G515233181
UPC #
846642015060
Country of Origin
United States

Dimensions

Height
0.75 in
Width
3 in

Details

Material
Adhesive Poly
Header
Danger
Legend
DANGER LOCKED OUT
Standards
OSHA

Description

Plug Lockout Label, DANGER LOCKED OUT, .75 x 3, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.