Subsurface Engraved Numbered Tags, Plastic, 1 1/2 in H x 1 1/2 in W, 1 1/2 in Dia., Black/Silver

  • Mfr # TDL154

  • Zoro # G2609241


product price: $76.79
/pk 25, $3.07/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Black/Silver
Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDL154
Zoro #
G2609241
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 1/2 in
Diameter
1 1/2 in
Hole Size
3/16 in
Thickness
0.188 in
Mounting Hole Diameter
0.19 in

Details

Material
Plastic
Color
Black/Silver
Character Series
101 to 125
Character Type
Numbers
Tag Shape
Round
Number Series
101 to 125
Item
Subsurface Engraved Numbered Tags
Shape
Round
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Serialization Method
Consecutive Numbers
Minimum Service Temperature
-60 Degrees F
Printed Language
English
Maximum Service Temperature
260 Degrees F
Number Sequence
101-125
Valve Tag Application
General Purpose
Abrasion Resistant
Yes
Marking Style
Engraved
Corrosion Resistant
Yes
UV Resistant
Yes
Number of Printed Sides
1
Chemical Resistant
Yes
Graffiti Resistant
Yes

Description

Subsurface Engraved Numbered Tags, Valve Tag Application General Purpose, Tag Shape Round, Character Type Numbers, Serialization Method Consecutive Numbers, Number Sequence 101-125, English, Number of Printed Sides 1, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products