
SUPPLEMENTAL SIGNS 12 in X 24 in DG HIGH
Mfr # FRW716DP
Zoro # G811688142
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
12 in
Sign Material
Diamond Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRW716DP
Zoro #
G811688142
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
12 in
Details
Sign Material
Diamond Grade Reflective Aluminum
Description
Accuform SUPPLEMENTAL SIGNS 12 in X 24 in DG HIGH FRW716DP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.