
SUPPLEMENTAL SIGNS 6 in X 12 in ENGINEER
Mfr # FRA250RA
Zoro # G411675535
product price: $23.59
/eaKey Features
Width
12 in
Height
6 in
Sign Material
Engineer Grade Reflective Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRA250RA
Zoro #
G411675535
UPC #
846642021689
Country of Origin
United States
Dimensions
Width
12 in
Height
6 in
Details
Sign Material
Engineer Grade Reflective Aluminum
Description
Accuform SUPPLEMENTAL SIGNS 6 in X 12 in ENGINEER FRA250RA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.