Zoro Homepage

SUPPLEMENTAL SIGNS 8 in x 12 in ENGINEER

  • Mfr # FRA240RA

  • Zoro # G711675471


product price: $22.39
/ea

Key Features

Width
12 in
Height
8 in
Sign Material
Engineer Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA240RA
Zoro #
G711675471
UPC #
846642021610
Country of Origin
United States

Dimensions

Width
12 in
Height
8 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform SUPPLEMENTAL SIGNS 8 in x 12 in ENGINEER FRA240RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.