Zoro Homepage

SUPPLEMENTAL SIGNS 9 in X 12 in ENGINEER

  • Mfr # FRA246RA

  • Zoro # G411675528


product price: $31.49
/ea

Key Features

Width
12 in
Height
9 in
Sign Material
Engineer Grade Reflective Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA246RA
Zoro #
G411675528
UPC #
846642021702
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

Accuform SUPPLEMENTAL SIGNS 9 in X 12 in ENGINEER FRA246RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.