Zoro Homepage

Tag Center Board, 16"X20", Aluminum

  • Mfr # TAC800

  • Zoro # G812327415


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height
2 in
Width
20 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC800
Zoro #
G812327415
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Width
20 in
Length
16 in

Details

Material
Aluminum

Description

Accuform TAG CENTER BOARD TAC800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.