Shop ACCUFORM
See all product information
Create Account
Tag, Chemical, Gas, or Hazardous Materials, Gas or Hazardous Materials, Cardstock, 8 1/2 in H x
- Mfr # THS401CTM
- Zoro # G8192913
product price:Â
$
34.39
/pk of 5, $6.88/ea
Key Features
Height
8 1/2 in
Width
3 7/8 in
Color
Black, Red, White
Tag Shape
Rectangle
Standards
OSHA HCS 1910.1200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 8 1/2 in
- Width
- 3 7/8 in
- Hole Size
- 3/8 in
- Thickness
- 0.01 in
- Mounting Hole Size
- 3/8 in
Description
Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 8 1/2 in, Includes (5) Adhesive Vinyl Sheets, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 25, Preprinted Images (Reverse Side) Diamond Border, GHS Symbols
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.