Tag, Danger, Cardstock, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # MDT182CTP

  • Zoro # G9535355


product price:  $18.59
/pk 25, $0.74/ea

Key Features

Material
Cardstock
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT182CTP
Zoro #
G9535355
UPC #
846642020347
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Item
Tag
Color
White
Tag Shape
Rectangle
Grommet Material
No Grommet
Legend
Ladder Damaged/Unsafe Do Not Use
Legend Style
Text
Reverse Side Legend
Do Not Remove This Tag!
Shape
Rectangular
Subject Matter
Danger
Tag Subject
Ladders
Background Color
White
Tag Color
White
Tag Material
Cardstock
Legend/Background Color
Black, Red
Header
Danger
Header Background Color
Black, Red, White
Language
English
Header Legend Color
White
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Maximum Service Temperature
Not Rated
Legend Same on Both Sides
No
Sign Header Background Color - Back Side
Black, Red
Sign Header Background Color
Black, Red
Tear Resistant
Yes
Corrosion Resistant
No
Tag Style
Single Part
Corner Shape
Round
Withstand Pull Force
50 lbf
Number of Tags
25
Moisture Resistant
Yes
Minimum Service Temperature
Not Rated
UV Resistant
No
Sign Header
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Printed Language
English
Ruled
Ruled
Standards
OSHA 29 CFR 1910.25 and 26
Sign Header -Back Side
Danger
Safety Tag Package Style
Pack
Self-Laminating
No
Write on Surface
Yes
Glow In The Dark
No
Sign Legend
Ladder Dammaged/Unsafe Do Not Use
Product Type
Tag
Tag Finish
Matte
Compatible Tag Holder Mfr Part Number
TSS910
Preprinted Images
Check Boxes for Destroy or Repair as Well as Lines for Filling Out Inspected By and Date
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
No Grommet
Header Wording (Reverse Side)
Danger
Header Wording
Danger
Preprinted Legend
Ladder Damaged/ Unsafe Do Not Use
Preprinted Images (Reverse Side)
Lines for Filling Out Remarks
Resistance Properties
Scuff-Resistant, Tear-Resistant, Water-Resistant
Preprinted Legend (Reverse Side)
Do Not Remove This Tag

Description

Tag, Compatible Tag Holder Mfr Part Number TSS910, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Lines for Filling Out Remarks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.