Zoro Homepage

Tag, Danger, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS331PTP

  • Zoro # G8073974


product price: $36.89
/pk 25, $1.48/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS331PTP
Zoro #
G8073974
UPC #
846642020644
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Details

Material
Plastic
Tag Shape
Rectangle
Item
Tag
Tag Material
RP-Plastic
Header Legend Color
White
Subject Matter
Danger
Header
Danger
Reverse Side Legend
Do Not Remove This Tag!
Language
English
Header Background Color
Black, Red, White
Background Color
White
Grommet Material
Brass
Tag Color
White
Legend Color
White
Legend/Background Color
Black, Red
Shape
Rectangular
Legend Style
Text
Legend
Do Not Use This Ladder
Tag Subject
Ladders
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red
Tear Resistant
Yes
Sign Header -Back Side
Danger
Write on Surface
Yes
Glow In The Dark
No
Number of Tags
25
Printed Language
English
UV Resistant
No
Corrosion Resistant
No
Standards
ANSI Z535, OSHA 29 CF 1910.145
Minimum Service Temperature
Not Rated
Safety Tag Package Style
Pack
Corner Shape
Round
Sign Header
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Chemical Resistant
Yes
Ruled
Ruled
Tag Style
Single Part
Withstand Pull Force
50 lbf
Maximum Service Temperature
Not Rated
Self-Laminating
No
Sign Header Background Color - Back Side
Black, Red
Sign Legend
Do Not Use This Ladder
Legend Same on Both Sides
No
Moisture Resistant
Yes
Product Type
Tag
Preprinted Images
Check Boxes for Repairs, Required, and Broken as well as lines for filling out Signed By and Date
Mounting Hole Reinforcement Type
Metal
Preprinted Legend (Reverse Side)
Do Not Remove This Tag
Resistance Properties
Chemical-Resistant, Mar-Resistant, Tear-Resistant, Weather-Resistant
Preprinted Images (Reverse Side)
Lines for Filling Out Remarks
Tag Finish
Matte
Header Wording
Danger
Header Wording (Reverse Side)
Danger
Lamination Type
Not Laminated
Preprinted Legend
Do Not Use This Ladder Repairs Required
Compatible Tag Holder Mfr Part Number
TSS910
Package Type
Pack

Description

Tag, Compatible Tag Holder Mfr Part Number TSS910, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Lines for Filling Out Remarks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.