Tag, Equipment Status, Cardstock, 6 1/4 in H x 3 in W, Black, Red, White, Rectangle, 100 PK

  • Mfr # TAR116

  • Zoro # G7851392


product price:  $43.49
/pk 100, $0.43/ea

Key Features

Material
Cardstock
Color
Black, Red, White
Height
6 1/4 in
Width
3 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR116
Zoro #
G7851392
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/4 in
Width
3 in
Hole Size
3/8 in
Thickness
0.015 in
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Color
Black, Red, White
Tag Shape
Rectangle
Header Legend Color
White
Shape
Rectangular
Tag Subject
Accident Prevention
Header Background Color
Black, Red, White
Subject Matter
Equipment Status
Header
Danger
Background Color
White
Legend
Men Working On Machinery
Legend/Background Color
Black/white
Tag Material
Cardstock
Grommet Material
No Grommet
Tag Color
White
Legend Color
White
Language
English
Reverse Side Legend
Do Not Remove This Tag!
Item
Tag
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
No
Sign Header Background Color
Black, Red
Tag Style
Single Part
Write on Surface
Yes
Self-Laminating
No
Serialization
Not Serialized
Tear Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Withstand Pull Force
50 lbf
Sign Legend
Men Working On Machinery
Corner Shape
Round
Moisture Resistant
Yes
Glow In The Dark
No
Legend Same on Both Sides
No
Chemical Resistant
No
Number of Tags
5
Sign Header Background Color - Back Side
Black, Red
Printed Language
English
Sign Header -Back Side
Danger
Minimum Service Temperature
Not Rated
Ruled
Ruled
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Safety Tag Package Style
Roll
UV Resistant
No
Sign Header
Danger
Maximum Service Temperature
Not Rated
Product Type
Tag
Hazard Communication Standard
GHS
Preprinted Text
Danger: Men Working On Machinery
Mounting Hole Reinforcement Type
Brass Grommet
Lamination Type
Not Laminated
Preprinted Images
Black/Red Danger Header
Package Type
Pack
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Dirt-Resistant, Grease-Resistant, Tear-Resistant
Preprinted Images (Reverse Side)
Black/Red OSHA Danger
Number of Printed Sides
2
Preprinted Text (Reverse Side)
Do Not Remove This Tag

Description

Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 6 1/4 in, Includes Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 5, Preprinted Images (Reverse Side) Black/Red OSHA Danger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.