Tag, Forklift, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS327CTP

  • Zoro # G6081905


product price:  $16.79
/pk 25, $0.67/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Legend Style
Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS327CTP
Zoro #
G6081905
UPC #
846642020187
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Legend Style
Text
Header Legend Color
White
Tag Subject
Forklifts
Reverse Side Legend
Do Not Remove This Tag!
Header
Danger
Subject Matter
Forklift
Legend Color
White
Legend
Do Not Use This Forklift Requires Repair
Legend/Background Color
Black/white
Background Color
Black, Red
Header Background Color
Black, Red, White
Tag Color
White
Shape
Rectangular
Item
Tag
Language
English
Tag Material
PF-Cardstock
Grommet Material
No Grommet
Indoor/Outdoor Usage
Indoor/Outdoor
Tear Resistant
Yes
Moisture Resistant
Yes
Ruled
Ruled
Glow In The Dark
No
Sign Header Background Color
Black, Red
Tag Style
Single Part
UV Resistant
No
Maximum Service Temperature
Not Rated
Minimum Service Temperature
Not Rated
Sign Header Background Color - Back Side
Black, Red
Printed Language
English
Corner Shape
Round
Sign Header
Danger
Safety Tag Legend - Back Side
Do Not Remove This Tag!
Withstand Pull Force
50 lbf
Safety Tag Package Style
Pack
Number of Tags
25
Corrosion Resistant
No
Chemical Resistant
No
Legend Same on Both Sides
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Write on Surface
Yes
Sign Legend
Do Not Use
Self-Laminating
No
Sign Header -Back Side
Danger
Product Type
Tag
Resistance Properties
Scuff-Resistant, Tear-Resistant, Water-Resistant
Lamination Type
Not Laminated
Header Wording (Reverse Side)
Danger
Tag Finish
Matte
Preprinted Legend (Reverse Side)
Danger Do Not Remove This Tag
Preprinted Legend
Danger Do Not Use This Forklift Requires Repair
Compatible Tag Holder Mfr Part Number
TSS904
Preprinted Images (Reverse Side)
Lines for Remarks
Mounting Hole Reinforcement Type
No Grommet
Header Wording
Danger
Preprinted Images
Lines for Signed, By, and Date
Package Type
Pack
Material Properties
Cardstock

Description

Tag, Compatible Tag Holder Mfr Part Number TSS904, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Danger, Header Wording Danger, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Lines for Remarks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.