Tag, Forklift, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS336CTP

  • Zoro # G9173114


product price:  $18.49
/pk 25, $0.74/ea

Key Features

Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Write on Surface
Yes
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS336CTP
Zoro #
G9173114
UPC #
846642020170
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.01 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Write on Surface
Yes
Shape
Rectangular
Header
Forklift Inspection
Background Color
Yellow
Legend
Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Header Background Color
Black
Language
English
Header Legend Color
Yellow
Item
Tag
Legend/Background Color
Black/Yellow
Legend Style
Text
Reverse Side Legend
Forklift Inspection Notes
Legend Color
black
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Tag Material
Cardstock
Subject Matter
Forklift
Tag Color
Yellow
Printed Language
English
Header Wording (Reverse Side)
Forklift Inspection
Compatible Tag Holder Mfr Part Number
TSS904
Preprinted Images
Check Boxes for Yes or No for Multiple Items
Preprinted Legend
Inspect Unit Carefully Before Signing Inspection Record
Tag Style
Single Part
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
No Grommet
Number of Tags
25
Preprinted Legend (Reverse Side)
Forklift Inspection Notes
Preprinted Images (Reverse Side)
Lines for Notes, Date, and By
Header Wording
Forklift Inspection

Description

Tag, Compatible Tag Holder Mfr Part Number TSS904, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Forklift Inspection, Header Wording Forklift Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.