Tag, Forklift, Cardstock, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK
Mfr # TCS321CTP
Zoro # G9535391
product price:Â $13.69
/pk 25, $0.55/eaKey Features
Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Header
Confined Space Inspection Tag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCS321CTP
Zoro #
G9535391
UPC #
846642020231
Country of Origin
United States
Dimensions
Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Mounting Hole Size
3/8 in
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Confirmed Space Inspection Tag, Header Wording Confined Space Inspection Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.