Zoro Homepage

Tag, Forklift, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS336PTP

  • Zoro # G8089121


product price: $37.89
/pk 25, $1.52/ea

Key Features

Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Write on Surface
Yes
Header
Forklift Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS336PTP
Zoro #
G8089121
UPC #
846642020484
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Plastic
Tag Shape
Rectangle
Write on Surface
Yes
Header
Forklift Inspection
Legend Color
black
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Shape
Rectangular
Legend
Forklift Inspection Inspect Unit Carefully Before Signing Inspection Record
Background Color
Yellow
Reverse Side Legend
Forklift Inspection Notes
Legend Style
Text
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Tag Material
Plastic
Printed Language
English
Subject Matter
Forklift
Tag Color
Yellow
Preprinted Images (Reverse Side)
Lines for Notes, Date, and By
Compatible Tag Holder Mfr Part Number
TSS904
Lamination Type
Not Laminated
Preprinted Legend
Inspect Unit Carefully Before Signing Inspection Record
Number of Tags
25
Header Wording
Forklift Inspection
Mounting Hole Reinforcement Type
Brass Grommet
Preprinted Images
Check Boxes for Yes or No for Multiple Items
Preprinted Legend (Reverse Side)
Forklift Inspection Notes
Header Wording (Reverse Side)
Forklift Inspection
Tag Style
Single Part

Description

Tag, Compatible Tag Holder Mfr Part Number TSS904, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Forklift Inspection, Header Wording Forklift Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.