Zoro Homepage

Tag, Forklift, Plastic, 5 3/4 in H x 3 1/4 in W, White, Rectangle, 25 PK

  • Mfr # TCS321PTP

  • Zoro # G8148944


product price: $37.89
/pk 25, $1.52/ea

Key Features

Color
White
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Write on Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCS321PTP
Zoro #
G8148944
UPC #
846642020545
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Plastic
Color
White
Tag Shape
Rectangle
Write on Surface
Yes
Reverse Side Legend
Confined Space Inspection Tag Comments:
Language
English
Legend/Background Color
Black/White; White/Red
Header
Confined Space Inspection Tag
Legend Color
black
Legend Style
Text
Header Background Color
Red
Shape
Rectangular
Legend
Confined Space Inspection Tag This Space Was Checked:
Header Legend Color
White
Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Subject Matter
Forklift
Printed Language
English
Tag Color
White
Tag Material
Plastic
Preprinted Images
Lines for Filling Out Date, Time, Flammable Vapor, Oxygen, H2S, CO, Other, and Signed By
Mounting Hole Reinforcement Type
Brass Grommet
Tag Style
Single Part
Preprinted Legend
This Space Was Checked
Header Wording
Confined Space Inspection Tag
Lamination Type
Not Laminated
Preprinted Images (Reverse Side)
Lines for Filling Out Comments, Signed By, and Date
Header Wording (Reverse Side)
Confirmed Space Inspection Tag
Number of Tags
25
Preprinted Legend (Reverse Side)
Confined Space Inspection Tag Comments

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Confirmed Space Inspection Tag, Header Wording Confined Space Inspection Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.