Tag, Green Tag, Plastic, 5 3/4 in H x 3 1/4 in W, Green, Rectangle, 25 PK

  • Mfr # TRS209PTP

  • Zoro # G7915135


product price: $38.59
/pk 25, $1.54/ea

Key Features

Material
Plastic
Color
Green
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS209PTP
Zoro #
G7915135
UPC #
846642020460
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Details

Material
Plastic
Color
Green
Tag Shape
Rectangle
Reverse Side Legend
This Scaffold Has Been Inspected By The Undersigned…
Tag Color
Green
Tag Material
Plastic
Legend Style
Text
Legend
Green Tag This Scaffold Has Been Erected According To Federal/State¿
Legend/Background Color
Black/Green
Legend Color
Black
Shape
Rectangular
Language
English
Grommet Material
Brass
Background Color
Green
Subject Matter
Green Tag
Tag Subject
Scaffolding
Item
Tag
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Laminating
No
Maximum Service Temperature
Not Rated
Safety Tag Legend - Back Side
This Scaffold Has Been Inspected By The Undersigned…
Minimum Service Temperature
Not Rated
Number of Tags
25
Glow In The Dark
No
Withstand Pull Force
50 lbf
Printed Language
English
Write on Surface
Yes
Sign Legend
Green Tag This Scaffold Has Been Erected According To Federal State Regulations And Is Safe For All Craft Work
Safety Tag Package Style
Pack
Corrosion Resistant
No
Tag Style
Single Part
Legend Same on Both Sides
No
Moisture Resistant
Yes
Standards
OSHA 29 CFR 1910.28(a)(5)
Corner Shape
Round
Tear Resistant
Yes
Chemical Resistant
Yes
UV Resistant
No
Ruled
Ruled
Product Type
Tag
Mounting Hole Reinforcement Type
Brass Grommet
Preprinted Legend (Reverse Side)
This Scaffold Has Been Inspected By The Undersigned
Preprinted Images
Lines for Filling Out Pounds
Resistance Properties
Chemical-Resistant, Mar-Resistant, Tear-Resistant, Weather-Resistant
Header Wording (Reverse Side)
No Header
Compatible Tag Holder Mfr Part Number
TRS902
Header Wording
Green Tag
Preprinted Legend
This Scaffold Has Been Erected According To Federal/State Regulations And Is Safe For All Craft Work. Do Not Alter
Tag Finish
Matte
Preprinted Images (Reverse Side)
Grid for Populating Date and Signature of Competent Person
Lamination Type
Not Laminated

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Green Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.