Shop ACCUFORM
See all product information
Create Account
Tag, Ladder Inspection, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK
- Mfr # TRS340CTP
- Zoro # G6159754
product price:Â
$
15.99
/pk of 25, $0.64/ea
Key Features
Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Hole Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRS340CTP
- Zoro #
- G6159754
- UPC #
- 846642020323
- Country of Origin
- United States
Dimensions
- Height
- 5 3/4 in
- Width
- 3 1/4 in
- Hole Size
- 3/8 in
- Thickness
- 0.01 in
- Mounting Hole Size
- 3/8 in
Description
Tag, Compatible Tag Holder Mfr Part Number TSS910, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Ladder Inspection, Header Wording Ladder Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.