Zoro Homepage

Tag Pouch, Clear, 7in H x 4in W, Plastic

  • Mfr # DTH717

  • Zoro # G1858930


product price: $3.49
/ea

Key Features

Color
Clear
Height
7 in
Width
4 in
Material
Polypropylene
Document Loading
Top
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTH717
Zoro #
G1858930
UPC #
846642048099
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Overall Width
4 in
Overall Height
7 in

Details

Item
Tag Pouch
Color
Clear
Material
Polypropylene
Document Loading
Top
Product Type
Tag Pouch

Description

Tag Pouch, Color Clear, Material Polypropylene, Height 7 in, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.