Tag, Scaffold, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TSS102CTP

  • Zoro # G9535461


product price:  $19.28
/pk 25, $0.77/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSS102CTP
Zoro #
G9535461
UPC #
846642000363
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
0.01 in
Tag Size
#7
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Background Color
Yellow
Grommet Material
No Grommet
Legend Style
Text
Language
English
Reverse Side Legend
(Blank)
Legend/Background Color
Black/Yellow
Tag Subject
Scaffolding
Item
Tag
Tag Material
Cardstock
Legend
Caution This Scaffold Does Not Meet Federal/State OSHA Specifications
Subject Matter
Scaffold
Legend Color
Black
Shape
Rectangular
Tag Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Tag Style
Single Part
Standards
OSHA 29 CFR 1910.28(a)(5)
Chemical Resistant
No
Sign Legend
Caution- This Scaffold Does Not Meet Federal/State Osha Specifications
Self-Laminating
No
Withstand Pull Force
50 lbf
UV Resistant
No
Safety Tag Package Style
Pack
Maximum Service Temperature
Not Rated
Minimum Service Temperature
Not Rated
Moisture Resistant
Yes
Ruled
Ruled
Legend Same on Both Sides
No
Printed Language
English
Tear Resistant
Yes
Number of Tags
25
Corrosion Resistant
No
Write on Surface
Yes
Corner Shape
Round
Glow In The Dark
No
Product Type
Tag
Header Wording (Reverse Side)
No Header
Lamination Type
Not Laminated
Preprinted Legend
This Scafforld Does Not Meet Federal/State Osha Specifications. All Employees Working From This Scaffold Must Wear And Use Approved Safety Harness. Do Not Alter
Mounting Hole Reinforcement Type
No Grommet
Compatible Tag Holder Mfr Part Number
TSS902
Preprinted Images
Lines for Filling Out Date, Competent Person Signiture, and Comments
Header Wording
Caution

Description

Tag, Compatible Tag Holder Mfr Part Number TSS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Caution, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products