Tag, Scaffold, Cardstock, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TSS103CTP

  • Zoro # G9535452


product price:  $17.28
/pk 25, $0.69/ea

Key Features

Material
Cardstock
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Hole Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TSS103CTP
Zoro #
G9535452
UPC #
846642000387
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
10 Mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Details

Material
Cardstock
Tag Shape
Rectangle
Legend/Background Color
Black/Green
Shape
Rectangular
Legend
OK This Scaffold Has Been Erected To Meet Federal/State OSHA Standards¿
Item
Tag
Grommet Material
No Grommet
Language
English
Tag Color
Green
Tag Material
Cardstock
Legend Color
Black
Legend Style
Text
Background Color
Green
Subject Matter
Scaffold
Tag Subject
Scaffolding
Reverse Side Legend
(Blank)
Indoor/Outdoor Usage
Indoor/Outdoor
Withstand Pull Force
50 lbf
Tag Style
Single Part
Number of Tags
25
Chemical Resistant
No
Printed Language
English
Ruled
Ruled
Safety Tag Package Style
Pack
Maximum Service Temperature
Not Rated
Legend Same on Both Sides
No
Standards
OSHA 29 CFR 1910.28(a)(5)
Corner Shape
Round
Tear Resistant
Yes
Corrosion Resistant
No
Moisture Resistant
Yes
Write on Surface
Yes
UV Resistant
No
Sign Legend
Ok- Do Not Alter
Self-Laminating
No
Glow In The Dark
No
Minimum Service Temperature
Not Rated
Product Type
Tag
Header Wording
Ok
Preprinted Images
Lines for Filling Out Date, Competent Person Signiture, and Comments
Header Wording (Reverse Side)
No Header
Compatible Tag Holder Mfr Part Number
TSS902
Lamination Type
Not Laminated
Mounting Hole Reinforcement Type
No Grommet
Preprinted Legend
This Scaffold Has Been Erected To Meet Federal/State Osha Standards And Is Safe For All Craft Work. Do Not Alter

Description

Tag, Compatible Tag Holder Mfr Part Number TSS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Ok, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.