Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tag, Scaffold, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS318PTP

  • Zoro # G8324023


product price: $37.89
/pk 25, $1.52/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS318PTP
Zoro #
G8324023
UPC #
846642015855
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Size
3/8 in

Details

Material
Plastic
Tag Shape
Rectangle
Language
English
Shape
Rectangular
Header Background Color
Black
Header Legend Color
Yellow
Legend Color
black
Background Color
Yellow
Legend/Background Color
Black/Yellow
Write on Surface
Yes
Reverse Side Legend
Key Responsibilities:
Legend
Scaffold Inspection This Scaffold Has Been Constructed To Support
Header
Scaffold Inspection
Item
Tag
Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Tag
Subject Matter
Scaffold
Tag Material
Plastic
Printed Language
English
Tag Color
Yellow
Tag Style
Single Part
Number of Tags
25
Preprinted Legend (Reverse Side)
Key Responsibilities
Preprinted Images (Reverse Side)
Lines for Filling Out Competent Person and Phone
Preprinted Legend
This Scaffolding Has Ben Constructed To Support/Required Inspections By Competent Person:
Header Wording
Scaffold Inspection
Lamination Type
Not Laminated
Preprinted Images
Check Boxes and Grid for Entering Initials and Date
Mounting Hole Reinforcement Type
Brass Grommet
Header Wording (Reverse Side)
Key Responsibilities:
Compatible Tag Holder Mfr Part Number
TRS902

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Key Responsibilities:, Header Wording Scaffold Inspection, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.