Zoro Homepage

Tag, Scaffold, Plastic, 5 3/4 in H x 3 1/4 in W, Rectangle, 25 PK

  • Mfr # TRS320PTP

  • Zoro # G8304405


product price: $38.59
/pk 25, $1.54/ea

Key Features

Material
Plastic
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS320PTP
Zoro #
G8304405
UPC #
846642020446
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Plastic
Tag Shape
Rectangle
Language
English
Shape
Rectangular
Background Color
Red
Legend
Scaffold Permit Incomplete Scaffold Fall Protection Required
Subject Matter
Scaffold
Tag Subject
Scaffolding
Tag Material
RP-Plastic
Tag Color
Red
Legend/Background Color
Black, Red
Legend Color
Black
Reverse Side Legend
Inspection
Legend Style
Text
Grommet Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header -Back Side
Danger
Minimum Service Temperature
Not Rated
Corner Shape
Round
Safety Tag Package Style
Pack
Sign Legend
Scaffold Permit- Incomplete Scaffold
Self-Laminating
No
Legend Same on Both Sides
No
Number of Tags
25
Corrosion Resistant
No
Printed Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Header
Danger
Withstand Pull Force
50 lbf
Ruled
Ruled
Tag Style
Single Part
Safety Tag Legend - Back Side
Inspection
Chemical Resistant
Yes
UV Resistant
No
Sign Header Background Color
Black, Red
Tear Resistant
Yes
Moisture Resistant
Yes
Write on Surface
Yes
Glow In The Dark
No
Sign Header Background Color - Back Side
Black, Red
Maximum Service Temperature
Not Rated
Header
Danger
Product Type
Tag
Header Wording (Reverse Side)
Inspection
Preprinted Images (Reverse Side)
Grid for Populating Date and By
Lamination Type
Not Laminated
Resistance Properties
Chemical-Resistant, Mar-Resistant, Tear-Resistant, Weather-Resistant
Preprinted Images
Check Boxes and Lines for Filling Out Erection Foreman, Date Erected, and Erected For
Preprinted Legend (Reverse Side)
Inspection Date By
Preprinted Legend
Scaffold Permit Incomplete Scaffold Fall Protection Required
Compatible Tag Holder Mfr Part Number
TRS902
Tag Finish
Matte
Mounting Hole Reinforcement Type
Metal
Header Wording
Scaffold Permit
Package Type
Pack

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Inspection, Header Wording Scaffold Permit, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.