Tag, Yellow Tag, Plastic, 5 3/4 in H x 3 1/4 in W, Yellow, Rectangle, 25 PK

  • Mfr # TRS208PTP

  • Zoro # G8469675


product price: $40.99
/pk 25, $1.64/ea

Key Features

Material
Plastic
Color
Yellow
Height
5 3/4 in
Width
3 1/4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS208PTP
Zoro #
G8469675
UPC #
846642020439
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 1/4 in
Hole Size
3/8 in
Thickness
15 mil
Mounting Hole Diameter
3/8 in
Tag Size
#7
Mounting Hole Size
3/8 in

Details

Material
Plastic
Item
Tag
Color
Yellow
Tag Shape
Rectangle
Subject Matter
Yellow Tag
Tag Subject
Scaffolding
Grommet Material
Brass
Legend
Yellow Tag
Language
English
Shape
Rectangular
Tag Color
Yellow
Reverse Side Legend
This Scaffold Has Been Inspected By The Undersigned…
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Background Color
Yellow
Tag Material
Plastic
Indoor/Outdoor Usage
Indoor/Outdoor
Tear Resistant
Yes
Standards
OSHA 29 CFR 1910.28(a)(5)
Minimum Service Temperature
Not Rated
Number of Tags
25
Withstand Pull Force
50 lbf
UV Resistant
No
Printed Language
English
Moisture Resistant
Yes
Safety Tag Package Style
Pack
Corrosion Resistant
No
Legend Same on Both Sides
No
Sign Legend
Yellow Tag
Tag Style
Single Part
Corner Shape
Round
Self-Laminating
No
Glow In The Dark
No
Ruled
Ruled
Safety Tag Legend - Back Side
This Scaffold Has Been Inspected By The Undersigned…
Write on Surface
Yes
Maximum Service Temperature
Not Rated
Chemical Resistant
Yes
Laminated
No
Product Type
Tag
Preprinted Legend
This Scaffold Has Been Erected With Modifications For Specific Work 100% Tie-Off Required When Working On/From This Scaffold
Mounting Hole Reinforcement Type
Brass Grommet
Header Wording
Yellow Tag
Lamination Type
Not Laminated
Compatible Tag Holder Mfr Part Number
TRS902
Resistance Properties
Chemical-Resistant, Mar-Resistant, Tear-Resistant, Weather-Resistant
Preprinted Images
Lines for Filling Out Hazards and Pounds
Header Wording (Reverse Side)
No Header
Tag Finish
Matte
Preprinted Images (Reverse Side)
Grid for Populating Date and Signature of Competent Person
Preprinted Legend (Reverse Side)
This Scaffold Has Been Inspected By The Undersigned

Description

Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Yellow Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Tags 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.