Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tags, 2" Octagon, Engravable Plastic, White, 25/PK

  • Mfr # TDG237WT

  • Zoro # G212324557


product price: $32.59
/ea

Key Features

Material
Engraved Plastic
Width
2 in
Length
2 in
Thickness
1.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG237WT
Zoro #
G212324557
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Length
2 in
Thickness
1.56 in

Details

Material
Engraved Plastic

Description

Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
  • •Engraved Accu-PlyTM Signs are bold and attractive for the office and work environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.