Zoro Homepage

Tags By-The-Roll, Energy Isolation Tag, PF-Cardstock, 250/Rl

  • Mfr # TAR245

  • Zoro # G412323657


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
PF-Cardstock
Height
3-5/8 in
Width
6-5/8 in
Length
6-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAR245
Zoro #
G412323657
UPC #
-
Country of Origin
United States

Dimensions

Height
3-5/8 in
Width
6-5/8 in
Length
6-5/8 in

Details

Material
PF-Cardstock

Description

Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
  • •PF-Cardstock is pulp-free; they do not contain wood pulp or paper like regular cardstock. They are pliable, yet will not rip or breakdown in moisture. PF-Cardstock tags do not tear readily when tugged on. These custom tags are ideal for indoor use and short-term outdoor exposure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.