
Tags By-The-Roll, Ladder Inspection, PF-Cardstock, 100/Rl
Mfr # TAR703
Zoro # G912324338
product price: $45.55
/eaKey Features
Material
PF-Cardstock
Height
3-5/8 in
Width
6-5/8 in
Length
6-5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAR703
Zoro #
G912324338
UPC #
841669118909
Country of Origin
United States
Dimensions
Height
3-5/8 in
Width
6-5/8 in
Length
6-5/8 in
Details
Material
PF-Cardstock
Description
Accuform BILINGUAL FRENCH TAG HEADER SIZE FBMDT260LTM
- •PF-Cardstock is pulp-free; they do not contain wood pulp or paper like regular cardstock. They are pliable, yet will not rip or breakdown in moisture. PF-Cardstock tags do not tear readily when tugged on. These custom tags are ideal for indoor use and short-term outdoor exposure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.