Shop ACCUFORM
See all product information
Create Account
"Mixed Fuel" Adhesive Tank and Pipe Label
- Mfr # XF1135
- Zoro # G202683169
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Material
Vinyl
Width
2
Length
7.8
Core Dia.
0.04
Product Type
Fuel Label
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XF1135
- Zoro #
- G202683169
- UPC #
- -
- Country of Origin
- United States
- Material
- Vinyl
- Product Type
- Fuel Label
Dimensions
- Width
- 2
- Length
- 7.8
- Core Dia.
- 0.04
Description
This "Mixed Fuel" Adhesive Tank and Pipe Label features black lettering on yellow background.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.