Software & Tags Kit
- Mfr # STSK-1USER-12
- Zoro # G423933784
product price:Â
$
1,950.99
/ea
Free Shipping & Returns
Key Features
Background Color
White
Includes Software
Software Included
Environment
Indoor, Outdoor
Number of Users
1
Compatible Operating Systems
Android, iOS, Mac OS, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STSK-1USER-12
- Zoro #
- G423933784
- UPC #
- 719962702937
- Country of Origin
- United States
- Background Color
- White
- Includes Software
- Software Included
- Environment
- Indoor, Outdoor
- Number of Users
- 1
- Compatible Operating Systems
- Android, iOS, Mac OS, Windows
- Label Style
- Tag
- Backing Material
- Polyethylene
- Software Delivery Method
- Mobile App, Web Browser
- Item
- Software & Tags Kit
Dimensions
- License Term Length
- 12 mo
Description
Software & Tags Kit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.