TDG LABEL CLASS 1 100MM X 100MM
Mfr # TCL159EV2
Zoro # G815233676
product price: $44.65
/eaKey Features
Width
4 in
Height
4 in
Material
Adhesive Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCL159EV2
Zoro #
G815233676
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Height
4 in
Details
Material
Adhesive Poly
Description
TDG Label, 1.6 N Hazard Class 1, 4 x 4, Adhesive Poly, 250/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.