Zoro Homepage

TDG LABEL CLASS 1 100MM X 100MM

  • Mfr # TCL173EV2

  • Zoro # G515233617


product price: $44.65
/ea

Key Features

Width
4 in
Height
4 in
Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCL173EV2
Zoro #
G515233617
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Height
4 in

Details

Material
Adhesive Poly

Description

TDG Label, 1.2 E Hazard Class 1, 4 x 4, Adhesive Poly, 250/RL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.