TDG PLACARD 273MM x 273MM 10 34 in x TCP262MG1
- Mfr # TCP262MG1
- Zoro # G411985979
product price:Â
$
9.69
/ea
Key Features
Width
10.75 in
Height
10.75 in
Sign Material
Magnetic Vinyl
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCP262MG1
- Zoro #
- G411985979
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10.75 in
- Height
- 10.75 in
- Thickness
- 0.02 in
Details
- Sign Material
- Magnetic Vinyl
Description
Accuform TDG PLACARD 273MM x 273MM 10 34 in x TCP262MG1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.