TDG PLACARD 273MM x 273MM 10 34 in x TCP262VP50
- Mfr # TCP262VP50
- Zoro # G211985698
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
10.75 in
Sign Material
Plastic
Thickness
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TCP262VP50
- Zoro #
- G211985698
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10.75 in
- Height
- 10.75 in
- Thickness
- 2.5 in
Details
- Sign Material
- Plastic
Description
Accuform TDG PLACARD 273MM x 273MM 10 34 in x TCP262VP50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.