TDG PLACARD CLASS 1 273MM x 273MM TCP128VP1
Mfr # TCP128VP1
Zoro # G911988890
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Width
10.75 in
Height
10.75 in
Thickness
0.05 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCP128VP1
Zoro #
G911988890
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.05 in
Details
Sign Material
Plastic
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP128VP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.