Zoro Homepage

TDG PLACARD CLASS 1 273MM X 273MM TCP145FV10

  • Mfr # TCP145FV10

  • Zoro # G111985149


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Sign Material
Engineer Grade Reflective Adhesive Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCP145FV10
Zoro #
G111985149
UPC #
-
Country of Origin
United States

Dimensions

Width
10.75 in
Height
10.75 in
Thickness
0.07 in

Details

Sign Material
Engineer Grade Reflective Adhesive Vinyl

Description

ACCUFORM TDG PLACARD CLASS 1 273MM X 273MM TCP145FV10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.