
TDG PLACARD CLASS 4 273MM X 273MM TCP428FV10
Mfr # TCP428FV10
Zoro # G211987159
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCP428FV10
Zoro #
G211987159
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.07 in
Details
Sign Material
Engineer Grade Reflective Adhesive Vinyl
Description
ACCUFORM TDG PLACARD CLASS 4 273MM X 273MM TCP428FV10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.