
TDG PLACARD MARINE POLLUTANT 273MM x TCP975VP1
Mfr # TCP975VP1
Zoro # G411988512
product price:Â $5.99
/ea
Sold in multiples of 2 for $11.98
Key Features
Width
10.75 in
Height
10.75 in
Thickness
0.05 in
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCP975VP1
Zoro #
G411988512
UPC #
-
Country of Origin
United States
Dimensions
Width
10.75 in
Height
10.75 in
Thickness
0.05 in
Details
Sign Material
Plastic
Description
Accuform TDG PLACARD MARINE POLLUTANT 273MM x TCP975VP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.