Zoro Homepage

Telephone, Aluminum, 10" x 14", With Mounting Holes

  • Mfr # MFSD409VA

  • Zoro # G1717888


product price: $21.25
/ea

Key Features

Legend
Telephone
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.040"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD409VA
Zoro #
G1717888
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Telephone Sign
Legend
Telephone
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black

Description

Telephone Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Telephone, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.