Zoro Homepage

Temperature Indicator Postmount Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English

  • Mfr # MSTF525

  • Zoro # G1718965


product price: $15.99
/ea

Key Features

Header
No Header
Legend
Freezing Temperature When Blue
Width
12 in
Height
18 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSTF525
Zoro #
G1718965
UPC #
846642048402
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.040 in

Details

Item
Temperature Indicator Postmount Sign
Header
No Header
Legend
Freezing Temperature When Blue
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Blue
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Text Color
Blue

Description

Temperature Indicator Postmount Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.