This item is Discontinued.

Accuform THESE PREMISES PROTECTED BY CLOSED CIRCUIT TV, Adhesive Dura-Poly, 7 in x 10 in MASE831XV

THESE PREMISES PROTECTED BY CLOSED CIRCUIT TV, Adhesive Dura-Poly, 7 in x 10 in (Discontinued)

  • Mfr # MASE831XV
  • Zoro # G111704399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MASE831XV
Zoro #
G111704399
UPC #
841669115335
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
THESE PREMISES PROTECTED BY CLOSED CIRCUIT TV
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Acrylic Adhesive Mounting
UV Resistant
UV protective

Description

Accuform Notice Sign, Header NOTICE, Legend THESE PREMISES PROTECTED BY CLOSED CIRCUIT TV, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 7 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.