This item is Discontinued.

Accuform This Door To Remain Unlocked During Business Hours, Accu-Shield, 10 in x 14 in, 1/4" mounting holes MADM564XP

This item is Discontinued.

Accuform

This Door To Remain Unlocked During Business Hours, Accu-Shield, 10 in x 14 in, 1/4" mounting holes (Discontinued)

Mfr # MADM564XP
Zoro # G611703168
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MADM564XP
Zoro #
G611703168
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Legend
This Door To Remain Unlocked During Business Hours
Sign Material
Accu-Shield
Sign Mounting Style
1/4" mounting holes

Description

Accuform SAFETY SIGN THIS DOOR TO REMAIN MADM564XP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.