This Is Your Home Five Days of the Week - Help Keep It Clean!, Adhesive Dura-Poly, 3.5 in x 5 in

  • Mfr # LHSK501XVE

  • Zoro # G315239246


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Legend
This Is Your Home Five Days of the Week - Help Keep It Clean!
Sign Material
Adhesive Dura-Poly
Height
3.5 in
Width
5 in
Thickness
0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LHSK501XVE
Zoro #
G315239246
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Thickness
0.005 in

Details

Legend
This Is Your Home Five Days of the Week - Help Keep It Clean!
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive

Description

Safety Label, THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 3.5 x 5, Adhesive Dura-Poly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.