THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, Adhesive Poly, 3.5 in x 5 in, Adhesive

  • Mfr # LHSK501VSP

  • Zoro # G415239269


product price:  $14.85
/ea

Key Features

Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Adhesive Poly
Height
3.5 in
Width
5 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHSK501VSP
Zoro #
G415239269
UPC #
-
Country of Origin
United States

Dimensions

Height
3.5 in
Width
5 in
Thickness
0.02 in

Details

Legend
THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Safety Label, THIS IS YOUR HOME FIVE DAYS OF THE WEEK HELP KEEP IT CLEAN!, 3.5 x 5, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.