Zoro Homepage

To Be Cleaned, 4 in W x 9 in H, 10 PK

  • Mfr # TAD843

  • Zoro # G4900917


product price: $18.19
/pk 10, $1.82/ea

Key Features

Material
Plastic
Height
9 in
Width
4 in
Tag Shape
Rectangle
Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAD843
Zoro #
G4900917
UPC #
846642048204
Country of Origin
United States

Dimensions

Height
9 in
Width
4 in
Thickness
0.015 in
Tag Size
#11

Details

Item
Tag
Material
Plastic
Tag Shape
Rectangle
Legend Color
Black
Tag Material
Plastic
Subject Matter
Maintenance
Background Color
Yellow
Tag Color
Yellow
Shape
Rectangle
Legend
To Be Cleaned
Language
English
Legend/Background Color
Black/Yellow
Tag Subject
Informational
Legend Style
Text
Reverse Side Legend
To Be Cleaned
UV Resistant
No
Printed Language
English
Fastener Type
Self-Attaching
Corner Shape
Round
Write on Surface
Yes
Safety Tag Package Style
Pack
Minimum Service Temperature
Not Rated
Tag Style
Single Part
Grommet Material
No Grommet
Ruled
Not Ruled
Safety Tag Legend - Back Side
To Be Cleaned
Moisture Resistant
Yes
Chemical Resistant
Yes
Self-Laminating
No
Tear Resistant
Yes
Maximum Service Temperature
Not Rated
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Tags
10
Legend Same on Both Sides
Yes
Glow In The Dark
No
Sign Legend
To Be Cleaned
Corrosion Resistant
No
Product Type
Tag
Lamination Type
Not Laminated
Preprinted Legend (Reverse Side)
To Be Cleaned
Preprinted Legend
To Be Cleaned
Header Wording (Reverse Side)
No Header
Mounting Hole Reinforcement Type
No Reinforcement
Header Wording
No Header

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 9 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size Not Applicable, Number of Tags 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.