Zoro Homepage

Tornado Shelter, 10 in W x 14 in H, Rectangle, Plastic, MLFE548GP

  • Mfr # MLFE548GP

  • Zoro # G1719613


product price: $28.19
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
14 in
Width
10 in
Thickness
0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE548GP
Zoro #
G1719613
UPC #
841669102830
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"
Thickness
0.070 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Printed Language
English
Header
No Header
Operating Temp. Range
-50 Degrees to 190 Degrees F
Sign Background Color
Yellow
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.