Tornado Shelter, 8 1/2 in W x 6 in H, V-Shaped, Plastic, PSP354

  • Mfr # PSP354

  • Zoro # G1729614


product price:  $17.29
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
6 in
Width
8 1/2 in
Size
6" x 5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP354
Zoro #
G1729614
UPC #
846642060923
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Size
6" x 5"
Thickness
0.100 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes, V-Shaped
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shaped
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Sign Background Color
Yellow
ANSI Compliant
Yes
Includes
Mounting screws and self-adhesive foam tape
Printed Language
English
Header
No Header
Operating Temp. Range
-40 Degrees to 212 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Blue
Sign Legend Text Color
Blue

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.