
Tornado Shelter, Accu-Shield, 10 in x 14 in, Mounting Holes
Mfr # MADM823XP
Zoro # G611702079
product price: $36.99
/eaKey Features
Legend
Tornado Shelter
Sign Material
Accu-Shield
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MADM823XP
Zoro #
G611702079
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Tornado Shelter
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN TORNADO MADM823XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.