Zoro Homepage

Tornado Shelter, Plastic, 10 in x 7 in, With Mounting Holes

  • Mfr # MLFE547GP

  • Zoro # G1729657


product price: $18.19
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
10 in
Width
7 in
Thickness
0.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLFE547GP
Zoro #
G1729657
UPC #
657597813010
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"
Thickness
0.070 in

Details

Item
Emergency Sign
Legend
Tornado Shelter
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
Yellow
Header
No Header
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-50 Degrees to 190 Degrees F
ANSI Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red

Description

Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Tornado Shelter, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.