Zoro Homepage

Tornado Shelter, Plastic, 12 in x 16 in

  • Mfr # PSJ366

  • Zoro # G011985966


product price: $25.15
/ea

Key Features

Legend
Tornado Shelter
Sign Material
Plastic
Height
12 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSJ366
Zoro #
G011985966
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
16 in
Depth
9.5 in

Details

Legend
Tornado Shelter
Sign Material
Plastic

Description

Accuform 180D PROJECTION SIGN TORNADO SHELTER PSJ366

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.